Beli Dewalt D25144K di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp3.499.900

    DEWALT Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
  2. DEWALT Mesin Bor Beton Compact
    Mulai

    Rp3.099.900

    DEWALT Mesin Bor Beton Compact
    atribut:
    • Impact Rate (bpm): 0-5530
    • Impact Energy (J): 3.2
    • Bit Holder: SDS-Plus
    • Max. Drilling Capacity (Wood)(mm): 30
    • Active Vibration Control: No
    • Input Power (W): 900
    • Max. Drilling Capacity (Concrete)(mm): 28
    • Max. Drilling Capacity (Steel)(mm): 13
    • No Load Speed (rpm): 0-1450
  3. DEWALT Rotor
    Mulai

    Rp349.900

  4. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.799.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  5. DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.999.900

    DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  6. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  7. DEWALT Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)
    Mulai

    Rp4.699.900

    DEWALT Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)
    Deskripsi:
    These cordless rotary hammers run on DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools.
    atribut:
    • UNSPSC: 20111603
    • Anti-Kickback Clutch: No
    • Blows/Minute (BPM): 0 to 4600
    • Brushless Motor: Yes
    • Charger Included: No
    • Chuck Style: SDS-Plus
    • Core Bit Concrete Capacity (inch): 1
    • Drilling Capacity in Concrete (inch): 1/2
    • Handle Type: Pistol-Grip
    • Impact Energy (ft/lbs): 1.5
    • Kit Contents: (1) Bare Tool
    • Max. Blows/Minute (bpm): 4600
    • Maximum Speed (rpm): 1100
    • Min. Blows (BPM): 0 (Zero)
    • Motor Type: Brushless
    • Operating Modes: Drill, Hammer Drill, or Chip
    • Optimal Solid Bit Drilling Range in Concrete (inch): 3/16 to 1/2
    • Overall Height (inch): 9 7/16
    • Overall Width (inch): 13 3/8
    • Power Source: Cordless
    • Solid Bit Concrete Capacity (inch): 1
    • Standards: UL Listed
    • Tool Length (inch): 13
    • Vibration Control: Yes
    • Vibration Level (m/s²): 6.6
    • Voltage (V): 20
  8. DEWALT SDS Plus Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp2.399.900

  9. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  10. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  11. MONAKE Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Mulai

    Rp729.900

    MONAKE Rotary Hammer Drill (Mesin Bor Bobok Beton)
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Function Switch Button: Electric Hammer/Electric Pick/Electric Drill
  12. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  13. BOSCH Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp839.900

    BOSCH Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    Keunggulan :- Sangat ringkas, sangat bertenaga rotary hammer Bosch kini dalam jangkauan.- Motor 720 W yang bertenaga dan energi impact sebesar 2,0 J untuk pengeboran hammer yang efektif pada beton (dengan diameter hingga 22 mm)- Tiga mode rotary hammer untuk pengeboran hammer, pengeboran biasa dan pemahatan menjamin keserbagunaan dan hasil yang menjanjikan- Rotary hammer yang ringkas memberikan performa hammer Bosch yang profesional dalam jangkauan
Daftar Harga Dewalt D25144K Terbaru November 2026
DEWALT Rotary Hammer (Mesin Bor Bobok Beton)Rp3.499.900
DEWALT HPP Compact Hammer QCCRp3.099.900
DEWALT Mesin Bor Beton CompactRp3.099.900
DEWALT RotorRp349.900
DEWALT Brush PairRp17.900
DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Rp1.799.900
DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Rp3.999.900
DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Rp3.599.900
DEWALT Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)Rp4.699.900
DEWALT SDS Plus Rotary Hammer (Mesin Bor Bobok Beton)Rp2.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)